Clawfoot Tub Faucet Packages, Polished Brass, Freestanding

  • Mfr # CCK5102AX

  • Zoro # G0841804


product price:  $1,472.99
/ea
Free Shipping & Returns

Key Features

Includes
Metal Cross Handles
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCK5102AX
Zoro #
G0841804
UPC #
663370102110
Country of Origin
Taiwan, Province of China

Dimensions

Width
Faucet: 10-1/4"
Depth
Hose: 59"
Item Length (Inch)
25.63
Item Width (Inch)
14.19
Item Height (Inch)
7

Details

Includes
Metal Cross Handles
Item
Clawfoot Tub Faucet Packages
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
ADA Compliant
false
Finish
Polished Brass
Connection
1/2" IPS Inlet
Faucet Handle Type
Cross
Mounting Hole Center to Center
7"
Faucet Operation
Standard
Number of Handles
2
Handle Material
Metal
Body Material
Brass
Faucet Finish
Polished Brass
Material
Brass
CEC Certified
true
Sidespray
false
Faucet Holes
2
UPC/CUPC Certified
false
Hose Included
true
Collection
Vintage
Spout Flow Rate (GPM)
7
Faucet Centers
7
Handle Style
Cross
Prop 65 Label
true
Handshower Flow Rate (GPM)
1.8
Drain Included
Yes
Item Weight (lbs)
21.61
Pullout Spray
false
Low Lead Compliant
false
Theme
Traditional
Handshower Included
Yes
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
Handles Included
true
DOE Certified
false

Description

CCK5102AX Adjustable Center Freestanding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.