Clawfoot Tub Faucet Packages, Polished Brass, Freestanding

  • Mfr # CCK5172AX

  • Zoro # G0841856


product price:  $1,117.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Metal Cross Handles
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK5172AX
Zoro #
G0841856
UPC #
663370102042
Country of Origin
Taiwan, Province of China

Dimensions

Height
Faucet: 30-9/16"
Width
Faucet: 10-1/4"
Depth
Hose: 59"
Item Length (Inch)
25.63
Item Height (Inch)
7
Item Width (Inch)
14.19

Details

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Metal Cross Handles
Item
Clawfoot Tub Faucet Packages
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
ADA Compliant
false
Finish
Polished Brass
Connection
1/2" IPS Inlet
Handle Material
Metal
Faucet Operation
Standard
Mounting Hole Center to Center
7"
Faucet Finish
Polished Brass
Number of Handles
2
Faucet Handle Type
Cross
Body Material
Brass
Material
Brass
Hose Included
true
Handshower Included
Yes
Handshower Flow Rate (GPM)
1.8
Prop 65 Label
true
Theme
Traditional
Faucet Holes
2
Drain Included
Yes
DOE Certified
false
Spout Flow Rate (GPM)
7
Faucet Centers
7
Showerhead Included
No
Collection
Vintage
Sidespray
false
Pullout Spray
false
Low Lead Compliant
false
UPC/CUPC Certified
false
Handle Style
Cross
CEC Certified
true
Handles Included
true
Item Weight (lbs)
20.32
Showerhead Flow Rate (GPM)
0

Description

CCK5172AX 7 In. Center Rigid Free Standing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.