Clawfoot Tub Faucet Packages, Polished Brass, Tub Wall Mount

  • Mfr # CCK265PBD

  • Zoro # G0841226


product price:  $619.99
/ea
Free Shipping & Returns

Key Features

Includes
Drain, Shut-Off Valves, Supply Lines
Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCK265PBD
Zoro #
G0841226
UPC #
663370074899
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 4-5/8", Spout: 4-5/16", Drain: 20-1/4" - 22-5/8", 7, Supply Line: 22-9/16"
Width
Lever: 2-15/16", Drain: 1-1/2", Supply Line: 2-3/8", Shut-Off Valve: 2-1/16"
Depth
Faucet: 7-5/16", Drain: 14-1/4" to 15", Supply Line: 3-7/16"
Item Height (Inch)
7
Item Length (Inch)
24
Item Width (Inch)
16

Details

Includes
Drain, Shut-Off Valves, Supply Lines
Item
Clawfoot Tub Faucet Packages
Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Telephone Style Hand Shower
Connection
Faucet: 1/2"-14 NPS, Drain: 1/2" NPSM, Supply Line: 1/2"-14 NPS, Shut-Off Valve: 1/2"-14 NPT
Mounting Hole Center to Center
6"
Faucet Handle Type
Cross
Faucet Operation
Standard
Handle Material
Brass
Number of Handles
2
Body Material
Brass
Faucet Finish
Polished Brass
Material
Brass
CEC Certified
true
Hose Included
true
Low Lead Compliant
false
Theme
Traditional
Handle Style
Cross
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
1.8
Pulldown Spray
false
Collection
Vintage
Pullout Spray
false
Sidespray
false
Prop 65 Label
true
Handshower Included
Yes
Showerhead Included
No
DOE Certified
false
Handles Included
true
UPC/CUPC Certified
false
Faucet Holes
2
Drain Included
Yes
Item Weight (lbs)
14.13
Spout Flow Rate (GPM)
7
Faucet Centers
6

Description

CCK265PBD Wall Mount Clawfoot Faucet Pac

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.