Clawfoot Tub Faucet Packages, Polished Brass, Tub Wall Mount

  • Mfr # CCK4142PL

  • Zoro # G0841497


product price:  $1,339.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Porcelain Lever Handles
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCK4142PL
Zoro #
G0841497
UPC #
663370023941
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.5"
Depth
30-1/2"
Face Dia.
6-5/16"
Item Length (Inch)
62.25
Item Width (Inch)
57
Item Height (Inch)
30.5

Details

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Porcelain Lever Handles
Item
Clawfoot Tub Faucet Packages
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Connection
3/4"-14 NPS
Number of Handles
3
Handle Material
Porcelain
Faucet Handle Type
Lever
Mounting Hole Center to Center
3-3/8"
Body Material
Brass
Faucet Finish
Polished Brass
Faucet Operation
Standard
Material
Brass
Drain Included
Yes
Low Lead Compliant
false
Faucet Holes
2
Spout Flow Rate (GPM)
7
Sidespray
false
Item Weight (lbs)
21.67
Collection
Vintage
Handle Style
Lever
Prop 65 Label
true
Handshower Included
No
Handshower Flow Rate (GPM)
1.8
Handles Included
true
Pullout Spray
false
CEC Certified
false
Showerhead Flow Rate (GPM)
2
Theme
Traditional
Faucet Centers
3-3/8
Hose Included
true
Showerhead Included
Yes
UPC/CUPC Certified
false
DOE Certified
false

Description

CCK4142PL High Rise Goose Neck Package P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.