Clawfoot Tub Faucet Packages, Polished Brass, Wall Mount

  • Mfr # CCK2662

  • Zoro # G0841095


product price: $1,542.99
/ea
Free Shipping & Returns

Key Features

Includes
Riser, Shower Head
Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK2662
Zoro #
G0841095
UPC #
663370120541
Country of Origin
Taiwan, Province of China

Dimensions

Height
Riser: 39-3/16" to 68-1/8", Spout: 5-5/8"
Width
Riser: 5/8", 1", Lever: 3"
Depth
Shower Head: 18-3/8", Spout: 7-1/4"
Face Dia.
Shower Head: 8", Lever: 2-3/4"
Item Length (Inch)
33.63
Item Height (Inch)
6
Item Width (Inch)
18.38

Details

Includes
Riser, Shower Head
Item
Clawfoot Tub Faucet Packages
Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Connection
1/2"-14 IPS
Body Material
Brass
Mounting Hole Center to Center
6"
Handle Material
Metal
Number of Handles
2
Faucet Operation
Standard
Faucet Handle Type
Cross
Faucet Finish
Polished Brass
Material
Brass
UPC/CUPC Certified
false
Item Weight (lbs)
18.72
Collection
Vintage
Showerhead Included
Yes
Prop 65 Label
true
Handle Style
Cross
Drain Included
No
Faucet Centers
6
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
Pullout Spray
false
CEC Certified
false
Handles Included
true
Theme
Traditional
Sidespray
false
Handshower Included
Yes
Handshower Flow Rate (GPM)
1.8
Faucet Holes
2
DOE Certified
false
Hose Included
true

Description

CCK2662 Shower Combination

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.