Zoro Homepage

Clawfoot Tub Faucet Packages, Polished Chrome, Deck Mount

  • Mfr # CCK268C

  • Zoro # G0841366


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Includes
Drain, Water Supply Lines
Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK268C
Zoro #
G0841366
UPC #
663370075438
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 4-5/8", Spout: 4-5/16", Lever: 5-1/16", Drain: 20-1/4" to 22-5/8", 7, Supply Line: 22-9/16"
Width
Lever: 2-5/16", Drain: 1-1/2", Supply Valve: 13/16"
Depth
Lever: 5-3/8", Spout: 6-1/8", Drain: 14-1/4" to 15", Shut-Off Valve: 2-1/16"
Item Height (Inch)
7
Item Width (Inch)
16.13
Item Length (Inch)
29
Max Deck Thickness
1.5

Details

Includes
Drain, Water Supply Lines
Item
Clawfoot Tub Faucet Packages
Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Telephone Style Hand Shower
Connection
Faucet: 3/4"-14 NPSM, Drain: 1/2" NPSM, Supply Line: 3/4"-14 NPS, Shut-Off Valve: 1/2"-14 NPT, 1/2"-14 NPSM
Mounting Hole Center to Center
7"
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Faucet Handle Type
Cross
Handle Material
Brass
Body Material
Brass
Number of Handles
2
Material
Brass
Low Lead Compliant
true
Item Weight (lbs)
14.86
Drain Included
Yes
Collection
Vintage
Showerhead Included
No
Handles Included
true
DOE Certified
false
Faucet Holes
2
Pulldown Spray
false
Handle Style
Cross
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Theme
Traditional
UPC/CUPC Certified
false
Prop 65 Label
true
CEC Certified
false
Handshower Flow Rate (GPM)
1.8
Handshower Included
Yes
Sidespray
false
Spout Flow Rate (GPM)
7
Hose Included
true
Faucet Centers
7

Description

CCK268C Deck Mount Clawfoot Tub Faucet P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.