Clawfoot Tub Faucet Packages, Polished Chrome, Freestanding

  • Mfr # CC58T451MX

  • Zoro # G3096794


product price:  $807.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Solid brass construction, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Deck mount installation, Standard 1/2" IPS connection, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC58T451MX
Zoro #
G3096794
UPC #
663370028465
Country of Origin
Taiwan, Province of China

Dimensions

Height
7
Width
9
Face Dia.
Knob: 3-1/4"
Length
23
Item Length (Inch)
23
Item Height (Inch)
7
Item Width (Inch)
9

Details

Includes
Faucet; Mounting Hardware
Item
Clawfoot Tub Faucet Packages
Features
Solid brass construction, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Deck mount installation, Standard 1/2" IPS connection, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2" IPS
Handle Material
Metal
Color
Polished Chrome
Number of Handles
3
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
14.67
Handle Style
Cross
Pullout Spray
false
Handles Included
true
Handshower Included
Yes
Prop 65 Label
true
Item Weight (lbs)
14.67
Collection
Vintage
Theme
Traditional
Faucet Holes
2
Handshower Flow Rate (GPM)
1.8
Low Lead Compliant
false
DOE Certified
true
Sidespray
false
UPC/CUPC Certified
false
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
CEC Certified
true
Drain Included
No

Description

To wrap up your traditionally styled home decorum, incorporate the refinement of one of Kingston Brass' clawfoot tub faucet packages for an all-inclusive and reliable complement to your clawfoot tub. The beautiful vintage styling of this tub filler along with the telephone style handshower will lend to a Victorian style inspiration. All included products are made from sturdy materials and a premium finish for a reliable and long lasting set to last for years to come. Includes faucet and water supply lines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.