Clawfoot Tub Faucet Packages, Polished Chrome, Freestanding

  • Mfr # CCK104T1

  • Zoro # G0840544


product price:  $946.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler with Hand Shower, Freestanding Base, and Rigid Freestanding Supply Lines with Shut-Off
Features
Lever Handle Style
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK104T1
Zoro #
G0840544
UPC #
663370293153
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 39-7/8", Spout: 27-3/4", Lever: 35-15/16"
Item Width (Inch)
7
Item Length (Inch)
8.56
Item Height (Inch)
5.81

Details

Includes
Tub Filler with Hand Shower, Freestanding Base, and Rigid Freestanding Supply Lines with Shut-Off
Item
Clawfoot Tub Faucet Packages
Features
Lever Handle Style
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Body Material
Brass
Faucet Operation
Standard
Faucet Handle Type
Lever
Handle Material
Metal
Mounting Hole Center to Center
7"
Number of Handles
3
Faucet Finish
Polished Chrome
Material
Brass
Item Weight (lbs)
17.78
Collection
Vintage
Drain Included
No
UPC/CUPC Certified
false
Handshower Included
Yes
Hose Included
true
Handles Included
true
Sidespray
false
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
Theme
Traditional
Faucet Centers
7
Handshower Flow Rate (GPM)
1.8
Pullout Spray
false
Prop 65 Label
true
Showerhead Included
No
Spout Flow Rate (GPM)
7
Faucet Holes
2
DOE Certified
false
Handle Style
Lever
CEC Certified
true

Description

CCK104T1 Tub Filler Combo,w/Lever Han

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.