Clawfoot Tub Faucet Packages, Polished Chrome, Freestanding

  • Mfr # CCK5101AL

  • Zoro # G0841759


product price:  $1,154.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Metal Lever Handles
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK5101AL
Zoro #
G0841759
UPC #
663370256585
Country of Origin
Taiwan, Province of China

Dimensions

Depth
Hose: 59"
Item Length (Inch)
25.63
Item Height (Inch)
7
Item Width (Inch)
14.19

Details

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Metal Lever Handles
Item
Clawfoot Tub Faucet Packages
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
1/2"-14 NPS
Body Material
Brass
Handle Material
Metal
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Mounting Hole Center to Center
7"
Number of Handles
2
Faucet Operation
Standard
Material
Brass
CEC Certified
true
Sidespray
false
Faucet Holes
2
Theme
Traditional
DOE Certified
false
Item Weight (lbs)
21
Prop 65 Label
true
Drain Included
Yes
UPC/CUPC Certified
false
Low Lead Compliant
false
Hose Included
true
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
Handshower Included
Yes
Handle Style
Lever
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
1.8
Handles Included
true
Faucet Centers
7
Pullout Spray
false
Collection
Vintage

Description

CCK5101AL Adjustable Center Freestanding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.