Clawfoot Tub Faucet Packages, Polished Chrome, Freestanding

  • Mfr # CCK5101AX

  • Zoro # G0841883


product price:  $1,154.99
/ea
Free Shipping & Returns

Key Features

Includes
Metal Cross Handles
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK5101AX
Zoro #
G0841883
UPC #
663370102103
Country of Origin
Taiwan, Province of China

Dimensions

Width
Faucet: 10-1/4"
Depth
Hose: 59"
Item Width (Inch)
14.19
Item Length (Inch)
25.63
Item Height (Inch)
7

Details

Includes
Metal Cross Handles
Item
Clawfoot Tub Faucet Packages
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Connection
1/2" IPS Inlet
Number of Handles
2
Faucet Operation
Standard
Body Material
Brass
Mounting Hole Center to Center
7"
Faucet Handle Type
Cross
Handle Material
Metal
Faucet Finish
Polished Chrome
Material
Brass
Theme
Traditional
Handles Included
true
Low Lead Compliant
false
CEC Certified
true
Collection
Vintage
Showerhead Included
No
Handle Style
Cross
DOE Certified
false
Item Weight (lbs)
21.61
Prop 65 Label
true
UPC/CUPC Certified
false
Drain Included
Yes
Faucet Centers
7
Handshower Included
Yes
Pullout Spray
false
Faucet Holes
2
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
1.8
Sidespray
false
Hose Included
true

Description

CCK5101AX Adjustable Center Freestanding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.