Clawfoot Tub Faucet Packages, Polished Chrome, Freestanding

  • Mfr # CCK5171AX

  • Zoro # G0841689


product price:  $946.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Metal Cross Handles
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK5171AX
Zoro #
G0841689
UPC #
663370102035
Country of Origin
Taiwan, Province of China

Dimensions

Height
Faucet: 30-9/16"
Width
Faucet: 10-1/4"
Depth
Hose: 59"
Item Width (Inch)
14.19
Item Length (Inch)
25.63
Item Height (Inch)
7

Details

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Metal Cross Handles
Item
Clawfoot Tub Faucet Packages
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Connection
1/2" IPS Inlet
Faucet Finish
Polished Chrome
Faucet Handle Type
Cross
Body Material
Brass
Handle Material
Metal
Number of Handles
2
Faucet Operation
Standard
Mounting Hole Center to Center
7"
Material
Brass
Collection
Vintage
Handle Style
Cross
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
20.32
Handshower Included
Yes
Faucet Centers
7
Drain Included
Yes
Spout Flow Rate (GPM)
7
Handles Included
true
Theme
Traditional
UPC/CUPC Certified
false
Faucet Holes
2
CEC Certified
true
Low Lead Compliant
false
Prop 65 Label
true
Handshower Flow Rate (GPM)
1.8
Hose Included
true
Pullout Spray
false
DOE Certified
false
Sidespray
false
Showerhead Included
No

Description

CCK5171AX 7 In. Center Rigid Free Standing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.