Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount

  • Mfr # CCK12T1SS-SB

  • Zoro # G3085156


product price:  $769.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Premium Solid Brass Construction, Complete Tub and Hand Shower Package, Includes: Tub Filler with Hand Shower, Drain, Shut-Off Valves, Soap and Sponge Holder, and Supply Lines, Porcelain Hand Shower with 59" Hose, Chain-Plug Drain and Overflow Assembly can be adjusted to required length, Soap and Sponge Holder, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Mounting Type
Tub Wall Mount
ADA Compliant
true
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCK12T1SS-SB
Zoro #
G3085156
UPC #
663370291449
Country of Origin
Taiwan, Province of China

Dimensions

Height
10
Width
14.38
Length
27.62
Item Length (Inch)
27.62
Item Height (Inch)
10
Item Width (Inch)
14.38

Details

Includes
Faucet; Mounting Hardware
Item
Clawfoot Tub Faucet Packages
Features
Premium Solid Brass Construction, Complete Tub and Hand Shower Package, Includes: Tub Filler with Hand Shower, Drain, Shut-Off Valves, Soap and Sponge Holder, and Supply Lines, Porcelain Hand Shower with 59" Hose, Chain-Plug Drain and Overflow Assembly can be adjusted to required length, Soap and Sponge Holder, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Mounting Type
Tub Wall Mount
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Telephone Style
Connection
1/2" IPS, 3/4" IPS
Color
Polished Chrome
Number of Handles
5
Handle Material
Metal
Material
Brass
Valve Type
Ceramic Disc Cartridge
Handshower Included
Yes
Drain Included
Yes
UPC/CUPC Certified
false
Handles Included
true
CEC Certified
true
Showerhead Flow Rate (GPM)
0
Collection
Vintage
Prop 65 Label
true
Handshower Flow Rate (GPM)
1.8
Faucet Centers
3-3/8
Pullout Spray
false
Low Lead Compliant
false
Theme
Traditional
Handle Style
Lever
Showerhead Included
No
Sidespray
false
Faucet Holes
2
DOE Certified
false
Spout Flow Rate (GPM)
7
Item Weight (lbs)
17.77

Description

To wrap up your traditionally styled home decorum, incorporate the refinement of one of Kingston Brass' clawfoot tub faucet packages for an all-inclusive and reliable complement to your clawfoot tub. The beautiful vintage styling of this tub filler along with the telephone style handshower will lend to a Victorian style inspiration. All included products are made from sturdy materials and a premium finish for a reliable and long lasting set to last for years to come. Includes faucet, water supply lines, angle stop valves, and drain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.