Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount

  • Mfr # CCK265CD

  • Zoro # G0841269


product price:  $504.99
/ea
Free Shipping & Returns

Key Features

Includes
Drain, Shut-Off Valves, Supply Lines
Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK265CD
Zoro #
G0841269
UPC #
663370075391
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 4-5/8", Spout: 4-5/16", Drain: 20-1/4" - 22-5/8", 7, Supply Line: 22-9/16"
Width
Lever: 2-15/16", Drain: 1-1/2", Supply Line: 2-3/8", Shut-Off Valve: 2-1/16"
Depth
Faucet: 7-5/16", Drain: 14-1/4" to 15", Supply Line: 3-7/16"
Item Length (Inch)
24
Item Height (Inch)
7
Item Width (Inch)
16

Details

Includes
Drain, Shut-Off Valves, Supply Lines
Item
Clawfoot Tub Faucet Packages
Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Telephone Style Hand Shower
Connection
Faucet: 1/2"-14 NPS, Drain: 1/2" NPSM, Supply Line: 1/2"-14 NPS, Shut-Off Valve: 1/2"-14 NPT
Handle Material
Brass
Faucet Operation
Standard
Number of Handles
2
Faucet Finish
Polished Chrome
Body Material
Brass
Faucet Handle Type
Cross
Mounting Hole Center to Center
6"
Material
Brass
Prop 65 Label
true
Hose Included
true
Handshower Flow Rate (GPM)
1.8
Pulldown Spray
false
CEC Certified
true
Collection
Vintage
Showerhead Flow Rate (GPM)
0
Handle Style
Cross
Spout Flow Rate (GPM)
7
Faucet Holes
2
Faucet Centers
6
Handshower Included
Yes
DOE Certified
false
Showerhead Included
No
Drain Included
Yes
Sidespray
false
UPC/CUPC Certified
false
Theme
Traditional
Pullout Spray
false
Low Lead Compliant
false
Handles Included
true
Item Weight (lbs)
14.13

Description

CCK265CD Wall Mount Clawfoot Faucet Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.