Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount

  • Mfr # CCK3121

  • Zoro # G0841339


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Collection
Vintage
Mounting Type
Tub Wall Mount
ADA Compliant
false
Finish
Polished Chrome
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK3121
Zoro #
G0841339
UPC #
663370325892
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
6
Item Width (Inch)
30.88
Item Length (Inch)
61

Details

Item
Clawfoot Tub Faucet Packages
Collection
Vintage
Mounting Type
Tub Wall Mount
ADA Compliant
false
Finish
Polished Chrome
Material
Brass
Showerhead Included
Yes
Pullout Spray
false
Prop 65 Label
true
UPC/CUPC Certified
false
Low Lead Compliant
false
Drain Included
No
Faucet Centers
3-3/8
Spout Flow Rate (GPM)
0
DOE Certified
true
Item Weight (lbs)
11.02
CEC Certified
true
Pulldown Spray
false
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8
Hose Included
false
Theme
Traditional
Faucet Holes
2
Number of Handles
2
Sidespray
false
Handshower Included
No

Description

CCK3121 Convert-To-Shower,w/Rectangul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.