Clawfoot Tub Faucet Packages, Polished Nickel, Tub Wall Mount

  • Mfr # CCK265PN

  • Zoro # G3108070


product price:  $684.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Includes: tub filler with hand shower, waste & overflow, shut-off valves, and supply lines, Premium solid brass construction, Vintage style porcelain hand shower with 59 inch hose, Chain-plug drain and overflow assembly can be adjusted to required length, Corrosion-resistant finish, Faucet is designed to be installed on the tub wall, Designed for long-lasting durability, Back flow preventer for anti-siphon
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK265PN
Zoro #
G3108070
UPC #
663370603990
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.69
Width
7.31
Depth
Faucet: 7-5/16", Drain: 14-1/4" to 15", Supply Line: 3-7/16"
Length
22.56
Item Height (Inch)
7
Item Width (Inch)
16
Item Length (Inch)
24

Details

Includes
Faucet; Mounting Hardware
Item
Clawfoot Tub Faucet Packages
Features
Includes: tub filler with hand shower, waste & overflow, shut-off valves, and supply lines, Premium solid brass construction, Vintage style porcelain hand shower with 59 inch hose, Chain-plug drain and overflow assembly can be adjusted to required length, Corrosion-resistant finish, Faucet is designed to be installed on the tub wall, Designed for long-lasting durability, Back flow preventer for anti-siphon
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Nickel
Shower Head Type
Telephone Style Hand Shower
Connection
Faucet: 1/2"-14 NPS, Drain: 1/2" NPSM, Supply Line: 1/2"-14 NPS, Shut-Off Valve: 1/2"-14 NPT
Valve Type
Ceramic Disc Cartridge
Color
Polished Nickel
Material
Brass
Number of Handles
2
Handle Material
Brass
Weight
15.5
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
Drain Included
Yes
Pulldown Spray
false
Theme
Traditional
DOE Certified
false
Handle Style
Cross
CEC Certified
false
Low Lead Compliant
true
Spout Flow Rate (GPM)
7
Collection
Vintage
Prop 65 Label
true
Hose Included
true
UPC/CUPC Certified
false
Handshower Included
Yes
Item Weight (lbs)
14.13
Handshower Flow Rate (GPM)
1.8
Handles Included
true
Faucet Holes
2
Sidespray
false
Pullout Spray
false
Faucet Centers
6

Description

To wrap up your traditionally styled home decorum, incorporate the refinement of one of Kingston Brass' clawfoot tub faucet packages for an all-inclusive and reliable complement to your clawfoot tub. The beautiful vintage styling of this tub filler along with the telephone style handshower will lend to a Victorian style inspiration. All included products are made from sturdy materials and a premium finish for a reliable and long lasting set to last for years to come. Includes faucet, water supply lines, angle stop valves, and drain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.