Shop KINGSTON BRASS

Clawfoot Tub Faucet Packages, Standard, 2, Deck Mount, Brushed Nickel

  • Mfr # CCK1178DPL
  • Zoro # G0840754

product price: 
$
1,513.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Angle Stop Valves, Drain
Features
Sturdy Materials and a Premium Finish For a Reliable and Long Lasting Set
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CCK1178DPL
Zoro #
G0840754
UPC #
663370141324
Country of Origin
Taiwan, Province of China
Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Angle Stop Valves, Drain
Item
Clawfoot Tub Faucet Packages
Features
Sturdy Materials and a Premium Finish For a Reliable and Long Lasting Set
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Hand Shower
Connection
1/2"-14 NPS
Faucet Operation
Standard
Handle Material
Porcelain
Faucet Handle Type
Lever
Faucet Finish
Brushed Nickel
Number of Handles
3
Body Material
Brass
Material
Brass
Handles Included
true
UPC/CUPC Certified
false
Collection
Vintage
Showerhead Included
Yes
Theme
Traditional
Drain Included
Yes
DOE Certified
false
Spout Flow Rate (GPM)
7
Hose Included
true
Low Lead Compliant
false
Item Weight (lbs)
22.55
Handshower Included
Yes
Sidespray
false
CEC Certified
false
Showerhead Flow Rate (GPM)
2
Faucet Holes
2
Pullout Spray
false
Prop 65 Label
true
Handle Style
Lever
Handshower Flow Rate (GPM)
1.8

Dimensions

Height
Shower: 61-5/8"
Width
Tub: 57 in
Depth
Tub: 30-1/2"
Face Dia.
Shower: 6-5/16"
Item Height (Inch)
7
Max Deck Thickness
1.25
Item Length (Inch)
62.25
Item Width (Inch)
57

Description

CCK1178DPL 7 In. Centers Clawfoot Tub Fixtu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.