Shop KINGSTON BRASS

Clawfoot Tub Faucet Packages, Standard, 3-3/8", 2, Tub Wall Mount, Brushed Nickel

  • Mfr # CCK2148PL
  • Zoro # G0841059

product price: 
$
1,722.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Porcelain Lever Handles
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CCK2148PL
Zoro #
G0841059
UPC #
663370015601
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.5"
Depth
30-1/2"
Face Dia.
6-5/16"
Item Width (Inch)
57
Item Length (Inch)
62.25
Item Height (Inch)
30.5

Details

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Porcelain Lever Handles
Item
Clawfoot Tub Faucet Packages
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Connection
3/4"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Number of Handles
3
Handle Material
Porcelain
Body Material
Brass
Faucet Finish
Brushed Nickel
Faucet Handle Type
Lever
Material
Brass
Drain Included
Yes
Handle Style
Lever
Faucet Holes
2
Showerhead Flow Rate (GPM)
2
Collection
Vintage
CEC Certified
false
Theme
Traditional
Pullout Spray
false
UPC/CUPC Certified
false
Faucet Centers
3-3/8
Handshower Included
Yes
Low Lead Compliant
false
Handles Included
true
Item Weight (lbs)
23.25
Prop 65 Label
true
Handshower Flow Rate (GPM)
1.8
Showerhead Included
Yes
Hose Included
true
Sidespray
false
Spout Flow Rate (GPM)
7
DOE Certified
false

Description

CCK2148PL High Rise Goose Neck Package P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.