Shop KINGSTON BRASS

Clawfoot Tub Faucet Packages, Standard, 3-3/8", 2, Tub Wall Mount, Oil Rubbed Bronze

  • Mfr # CCK19T5B
  • Zoro # G0841086

product price: 
$
594.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler With Hand Shower, Supply Lines, Drain And Shut Off Valves
Features
Complete Tub And Hand Shower Package
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CCK19T5B
Zoro #
G0841086
UPC #
663370041716
Country of Origin
Taiwan, Province of China
Includes
Tub Filler With Hand Shower, Supply Lines, Drain And Shut Off Valves
Item
Clawfoot Tub Faucet Packages
Features
Complete Tub And Hand Shower Package
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Telephone Style
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Faucet Handle Type
Lever
Number of Handles
2
Body Material
Brass
Faucet Finish
Oil Rubbed Bronze
Handle Material
Metal
Material
Brass
CEC Certified
true
Faucet Centers
3-3/8
Sidespray
false
Showerhead Included
No
DOE Certified
false
Handshower Included
Yes
Low Lead Compliant
false
Item Weight (lbs)
15.27
Prop 65 Label
true
Faucet Holes
2
UPC/CUPC Certified
false
Hose Included
true
Spout Flow Rate (GPM)
7
Drain Included
Yes
Handles Included
true
Handle Style
Lever
Showerhead Flow Rate (GPM)
0
Collection
Vintage
Pullout Spray
false
Handshower Flow Rate (GPM)
1.8
Theme
Traditional

Dimensions

Height
Shower: 7-1/2"
Item Width (Inch)
14
Item Length (Inch)
22
Item Height (Inch)
10

Description

CCK19T5B Down Spout Wall Mount Clawfoot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.