Clawfoot Tub Faucet Packages, Standard, 3-3/8", 2, Tub Wall Mount, Oil Rubbed Bronze

  • Mfr # CCK2185PL

  • Zoro # G0840964


product price:  $1,338.55
/ea
Free Shipping & Returns

Key Features

Includes
Porcelain Lever Handles
Features
High Rise Gooseneck, Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CCK2185PL
Zoro #
G0840964
UPC #
663370063732
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.5"
Depth
30-1/2"
Face Dia.
6-5/16"
Item Length (Inch)
62.25
Item Height (Inch)
30.5
Item Width (Inch)
57

Details

Includes
Porcelain Lever Handles
Item
Clawfoot Tub Faucet Packages
Features
High Rise Gooseneck, Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
3/4"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Handle Material
Porcelain
Number of Handles
3
Faucet Handle Type
Lever
Body Material
Brass
Faucet Finish
Oil Rubbed Bronze
Material
Brass
Low Lead Compliant
false
Hose Included
true
Handles Included
true
Showerhead Flow Rate (GPM)
2
Handle Style
Lever
Handshower Included
Yes
CEC Certified
false
DOE Certified
false
Sidespray
false
UPC/CUPC Certified
false
Handshower Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
7
Faucet Holes
2
Item Weight (lbs)
23.25
Drain Included
Yes
Theme
Traditional
Collection
Vintage
Prop 65 Label
true
Pullout Spray
false
Showerhead Included
Yes
Faucet Centers
3-3/8

Description

CCK2185PL High Rise Goose Neck Package P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.