Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8" to 9", 2, Tub Wall Mount, Oil Rubbed Bronze

  • Mfr # CC1085T5
  • Zoro # G0834865

product price: 
$
399.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, Adjustable Center Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CC1085T5
Zoro #
G0834865
UPC #
663370047930
Country of Origin
Taiwan, Province of China
Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, Adjustable Center Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
1/2"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 9"
Number of Handles
2
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Handle Material
Porcelain
Faucet Handle Type
Lever
Material
Brass
Faucet Holes
2
Spout Flow Rate (GPM)
7
Collection
Vintage
CEC Certified
false
Pullout Spray
false
DOE Certified
false
Handshower Included
No
Hose Included
false
Handles Included
true
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
Sidespray
false
Item Weight (lbs)
5.85
Theme
Traditional
Showerhead Included
No
Prop 65 Label
true
Drain Included
No
Faucet Centers
3-3/8" Adjustable Center
Handle Style
Lever
Low Lead Compliant
false

Description

CC1085T5 Adjustable Center Wall Mount Tu

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.