Clawfoot Tub Faucet Packages, Standard, 3-3/8", 2, Tub Wall Mount, Oil Rubbed Bronze

  • Mfr # CCK3145AL
  • Zoro # G0841436
product price: 
$
1,652.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Metal Lever Handles
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CCK3145AL
Zoro #
G0841436
UPC #
663370053719
Country of Origin
Taiwan, Province of China
Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Metal Lever Handles
Item
Clawfoot Tub Faucet Packages
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
3/4"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Faucet Finish
Oil Rubbed Bronze
Number of Handles
3
Handle Material
Metal
Body Material
Brass
Faucet Handle Type
Lever
Material
Brass
Handle Style
Lever
Showerhead Flow Rate (GPM)
2
CEC Certified
false
Faucet Centers
3-3/8
DOE Certified
false
Drain Included
Yes
Showerhead Included
Yes
Handles Included
true
Spout Flow Rate (GPM)
7
Sidespray
false
Handshower Flow Rate (GPM)
1.8
Item Weight (lbs)
23.12
Low Lead Compliant
false
UPC/CUPC Certified
false
Collection
Vintage
Hose Included
true
Theme
Traditional
Handshower Included
Yes
Faucet Holes
2
Prop 65 Label
true
Pullout Spray
false

Dimensions

Depth
30-1/2"
Face Dia.
4-13/16"
Item Height (Inch)
30.5
Item Length (Inch)
62.25
Item Width (Inch)
57

Description

CCK3145AL Down Spout Package Metal Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews