Clawfoot Tub Faucet Packages, Standard, 3-3/8", 2, Tub Wall Mount, Polished Brass

  • Mfr # CCK2182PL

  • Zoro # G0840709


product price:  $1,697.99
/ea
Free Shipping & Returns

Key Features

Includes
Porcelain Lever Handles
Features
High Rise Gooseneck, Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCK2182PL
Zoro #
G0840709
UPC #
663370063718
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.5"
Depth
30-1/2"
Face Dia.
6-5/16"
Item Length (Inch)
62.25
Item Width (Inch)
57
Item Height (Inch)
30.5

Details

Includes
Porcelain Lever Handles
Item
Clawfoot Tub Faucet Packages
Features
High Rise Gooseneck, Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Connection
3/4"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Faucet Finish
Polished Brass
Handle Material
Porcelain
Number of Handles
3
Faucet Handle Type
Lever
Body Material
Brass
Material
Brass
Prop 65 Label
true
Hose Included
true
Item Weight (lbs)
23.25
Sidespray
false
Low Lead Compliant
false
Handshower Included
Yes
UPC/CUPC Certified
false
Showerhead Flow Rate (GPM)
2
CEC Certified
false
Drain Included
Yes
Faucet Centers
3-3/8
Handles Included
true
Showerhead Included
Yes
Handle Style
Lever
Spout Flow Rate (GPM)
7
Theme
Traditional
Collection
Vintage
Handshower Flow Rate (GPM)
1.8
Faucet Holes
2
Pullout Spray
false
DOE Certified
false

Description

CCK2182PL High Rise Goose Neck Package w

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.