Shop KINGSTON BRASS

Clawfoot Tub Faucet Packages, Standard, 3-3/8", 2, Tub Wall Mount, Polished Brass

  • Mfr # CCK3142AL
  • Zoro # G0841506

product price: 
$
1,684.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Metal Lever Handles
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CCK3142AL
Zoro #
G0841506
UPC #
663370016226
Country of Origin
Taiwan, Province of China
Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Metal Lever Handles
Item
Clawfoot Tub Faucet Packages
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Connection
3/4"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Faucet Finish
Polished Brass
Body Material
Brass
Faucet Handle Type
Lever
Number of Handles
3
Handle Material
Metal
Material
Brass
Handshower Included
Yes
Handles Included
true
CEC Certified
false
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Item Weight (lbs)
23.12
Faucet Holes
2
Faucet Centers
3-3/8
Handshower Flow Rate (GPM)
1.8
UPC/CUPC Certified
false
Theme
Traditional
Pullout Spray
false
Low Lead Compliant
false
Handle Style
Lever
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
2
Collection
Vintage
Sidespray
false
Hose Included
true
Drain Included
Yes
DOE Certified
false

Dimensions

Depth
30-1/2"
Face Dia.
4-13/16"
Item Height (Inch)
30.5
Item Length (Inch)
62.25
Item Width (Inch)
57

Description

CCK3142AL Down Spout Package Metal Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.