Shop KINGSTON BRASS

Clawfoot Tub Faucet Packages, Standard, 3-3/8", 2, Tub Wall Mount, Polished Chrome

  • Mfr # CCK2141PL
  • Zoro # G0841165

product price: 
$
1,235.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Porcelain Lever Handles
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CCK2141PL
Zoro #
G0841165
UPC #
663370016943
Country of Origin
Taiwan, Province of China
Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Porcelain Lever Handles
Item
Clawfoot Tub Faucet Packages
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Faucet Finish
Polished Chrome
Body Material
Brass
Handle Material
Porcelain
Number of Handles
3
Faucet Handle Type
Lever
Material
Brass
Sidespray
false
Prop 65 Label
true
Handles Included
true
Hose Included
true
Showerhead Included
Yes
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
1.8
Collection
Vintage
UPC/CUPC Certified
false
Drain Included
Yes
CEC Certified
false
Item Weight (lbs)
23.25
Faucet Holes
2
DOE Certified
false
Handshower Included
Yes
Handle Style
Lever
Low Lead Compliant
false
Theme
Traditional
Pullout Spray
false
Showerhead Flow Rate (GPM)
2
Faucet Centers
3-3/8

Dimensions

Height
9.5"
Depth
30-1/2"
Face Dia.
6-5/16"
Item Height (Inch)
30.5
Item Length (Inch)
62.25
Item Width (Inch)
57

Description

CCK2141PL High Rise Goose Neck Package P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.