Clawfoot Tub Faucet Packages, Standard, 3-3/8", 2, Tub Wall Mount, Polished Chrome

  • Mfr # CCK2181AL

  • Zoro # G0840779


product price:  $1,031.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines
Features
High Rise Gooseneck, Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCK2181AL
Zoro #
G0840779
UPC #
663370291432
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.5"
Depth
30-1/2"
Face Dia.
4-7/8"
Item Length (Inch)
62.25
Item Height (Inch)
30.5
Item Width (Inch)
57

Details

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines
Item
Clawfoot Tub Faucet Packages
Features
High Rise Gooseneck, Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Faucet Handle Type
Lever
Handle Material
Metal
Number of Handles
3
Body Material
Brass
Faucet Finish
Polished Chrome
Material
Brass
DOE Certified
false
CEC Certified
false
Low Lead Compliant
false
Item Weight (lbs)
23.25
Drain Included
Yes
Handle Style
Lever
Hose Included
true
Handshower Included
Yes
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Theme
Traditional
UPC/CUPC Certified
false
Handshower Flow Rate (GPM)
1.8
Sidespray
false
Showerhead Included
Yes
Handles Included
true
Pullout Spray
false
Collection
Vintage
Showerhead Flow Rate (GPM)
2
Faucet Centers
3-3/8
Faucet Holes
2

Description

CCK2181AL High Rise Goose Neck Package M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.