Clawfoot Tub Faucet Packages, Standard, 3-3/8", 2, Tub Wall Mount, Polished Chrome

  • Mfr # CCK3141PL

  • Zoro # G0841576


product price:  $1,026.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Metal Lever Handles
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCK3141PL
Zoro #
G0841576
UPC #
663370028847
Country of Origin
Taiwan, Province of China

Dimensions

Depth
30-1/2"
Face Dia.
6-1/4"
Item Length (Inch)
62.25
Item Width (Inch)
57
Item Height (Inch)
30.5

Details

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Metal Lever Handles
Item
Clawfoot Tub Faucet Packages
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Number of Handles
3
Faucet Handle Type
Lever
Handle Material
Porcelain
Body Material
Brass
Faucet Finish
Polished Chrome
Material
Brass
Theme
Traditional
CEC Certified
false
Sidespray
false
DOE Certified
false
Prop 65 Label
true
Showerhead Included
Yes
Low Lead Compliant
false
Hose Included
true
Handshower Included
Yes
Item Weight (lbs)
23.12
Handshower Flow Rate (GPM)
1.8
Handles Included
true
Drain Included
Yes
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
1.8
Faucet Centers
3-3/8
Collection
Vintage
Faucet Holes
2
Handle Style
Lever
Pullout Spray
false
UPC/CUPC Certified
false

Description

CCK3141PL Down Spout Package,w/Porcel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.