Clawfoot Tub Faucet Packages, Standard, 3-3/8", 2, Tub Wall Mount, Polished Chrome

  • Mfr # CCK8T1SS-SB
  • Zoro # G0841664
product price: 
$
792.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet, Water Supply Lines, Angle Stop Valves And Drain
Features
Easy-To-Clean
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CCK8T1SS-SB
Zoro #
G0841664
UPC #
663370291487
Country of Origin
Taiwan, Province of China
Includes
Faucet, Water Supply Lines, Angle Stop Valves And Drain
Item
Clawfoot Tub Faucet Packages
Features
Easy-To-Clean
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Telephone Style
Connection
1/2" IPS, 3/4" IPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Number of Handles
2
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Body Material
Brass
Handle Material
Metal
Material
Brass
Faucet Holes
2
Showerhead Included
No
Sidespray
false
Handshower Included
Yes
Theme
Traditional
Item Weight (lbs)
17.77
DOE Certified
false
Faucet Centers
3-3/8
Handles Included
true
Drain Included
Yes
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Handshower Flow Rate (GPM)
1.8
Handle Style
Lever
UPC/CUPC Certified
false
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
CEC Certified
true

Dimensions

Height
Spout: 9-1/2"
Item Width (Inch)
9.5
Item Length (Inch)
10
Item Height (Inch)
7.25

Description

CCK8T1SS-SB Freestanding Clawfoot Tub Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews