Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Cartridge for KF471 (1 Piece), Raw

  • Mfr # KBRP201CC

  • Zoro # G304246347


product price: $9.55
/ea

Key Features

Material
Plastic;Metal
Finish
Raw
Includes
Cartridge
Features
Fabricated from high quality metal, D type broach, 1-13/16" overall length, Corrosion-resistant finish, Provides smooth performance and long-lasting quality, Genuine Kingston Brass part, For use on Kingston Brass faucets - check model for compatibility
Width
0.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBRP201CC
Zoro #
G304246347
UPC #
663370040283
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.94
Height
0.94
Length
1.81

Details

Material
Plastic;Metal
Finish
Raw
Includes
Cartridge
Features
Fabricated from high quality metal, D type broach, 1-13/16" overall length, Corrosion-resistant finish, Provides smooth performance and long-lasting quality, Genuine Kingston Brass part, For use on Kingston Brass faucets - check model for compatibility
Color
Raw

Description

The cartridge is the heart of the faucet, controlling its temperature and water flow. Washerless cartridges in particular are very easy to replace and repair. As this cartridge is not as sensitive to dirt, it allows for effortless control of the desired volume of water flow. This stem cartridge is cold-side cartridge with D-type broach. Compatible with KF471 laundry faucet.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.