Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concord 1/2" IPS x 1/2" or 7/16" Slip Joint Straight Valve, Bronze

  • Mfr # CC44155DX

  • Zoro # G3098404


product price: $61.19
/ea

Key Features

Material
Brass
Includes
Straight Valves
Features
1/4 turn straight stop, 1/2" IPS x 1/2" or 7/16" slip joint, High quality brass construction, Premier finish cross handle
Width
1.44
Length
2.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC44155DX
Zoro #
G3098404
UPC #
663370676291
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.44
Length
2.81
Height
1.44
Item Length (Inch)
2.81
Item Height (Inch)
1.44
Item Width (Inch)
1.44

Details

Material
Brass
Finish
Oil Rubbed Bronze
Includes
Straight Valves
Item
Straight Valve
Features
1/4 turn straight stop, 1/2" IPS x 1/2" or 7/16" slip joint, High quality brass construction, Premier finish cross handle
ADA Compliant
false
Valve Type
No Cartridge
Color
Oil Rubbed Bronze
CEC Certified
false
Low Lead Compliant
false
Warranty
1
Prop 65 Label
true
Share H&C Handle Item#
CCDVDXH5
Collection
Concord
Item Weight (lbs)
0.49
DOE Certified
false
UPC/CUPC Certified
false
Theme
Modern

Description

Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.