Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concord 2-Handle Bridge Kitchen Faucet W/Brass Side Sprayer, Bronze

  • Mfr # KS8275DLBS

  • Zoro # G3082094


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Height
2.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8275DLBS
Zoro #
G3082094
UPC #
663370478307
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.31
Width
9.13
Item Length (Inch)
13.44
Item Width (Inch)
9.13
Item Height (Inch)
2.31
Max Deck Thickness
2"

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass;Zinc Alloy
Includes
Faucet; Mounting Hardware
Features
Solid brass and zinc alloy construction, Drip-free ceramic disc cartridge, Deck mount 4-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM inlet connection, 7-5/8" spout clearance, 9-1/8" spout reach, Includes side sprayer, Corrosion-resistant finish, Designed for long-lasting durability
Weight
5.88
Pulldown Spray
false
Item Weight (lbs)
5.88
Theme
Modern
Pullout Spray
false
Installation Type
Bridge
Share H&C Handle Item#
KSH8275DL
Spray Diverter Item#
KSRP1271D
Faucet Holes
4
Sidespray
true
Kitchen Sprayer#
CCRP21K5
Hot Cartridge Item#
KSRPL8100HC
Faucet Centers
8
Cold Cartridge Item#
KSRPL8100CC
Spout Flow Rate (GPM)
1.8
Collection
Concord
Handles Included
true
Drain Included
No
Handle Style
Lever

Description

This faucet boasts bold, sleek design with its cylindrical styling. While bridge faucets typically have a traditional appeal, this particular design is a more modern interpretation. Allow the oil rubbed bronze finish to pop against your surrounding kitchen decor due to the added architectural elements. The brass construction and swivel abilities provide a sturdy and reliant fixture, great for both dual and single bowl sinks. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.