Shop KINGSTON BRASS

Concord 5/8" IPS x 1/2" O.D. Comp Qrtr Turn Straight Valve, Bronze

  • Mfr # CC44455DX
  • Zoro # G3084830

product price: 
$
61.19
/ea

Key Features

Material
Brass
Includes
Straight Valve
Features
1/4 turn straight stop, 5/8" IPS x 1/2" O.D. comp, High quality brass construction, Premier finish cross handle
Height
1.5
Color
Oil Rubbed Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CC44455DX
Zoro #
G3084830
UPC #
663370676345
Country of Origin
Taiwan, Province of China
Material
Brass
Finish
Oil Rubbed Bronze
Includes
Straight Valve
Item
Straight Valve
Features
1/4 turn straight stop, 5/8" IPS x 1/2" O.D. comp, High quality brass construction, Premier finish cross handle
Color
Oil Rubbed Bronze
Valve Type
No Cartridge
ADA Compliant
false
Number of Handles
1
Theme
Modern
Prop 65 Label
true
Low Lead Compliant
false
Item Weight (lbs)
0.42
Collection
Concord
UPC/CUPC Certified
false
DOE Certified
false
Warranty
1
Share H&C Handle Item#
CCDVDXH5
CEC Certified
false

Dimensions

Height
1.5
Width
2.31
Length
2.31
Item Width (Inch)
2.31
Item Length (Inch)
2.31
Item Height (Inch)
1.5

Description

Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.