Concord KB6321DL 3-Handle Bidet Faucet, Polished Chrome

  • Mfr # KB6321DL

  • Zoro # G3080089


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
3
Weight
5.62
Width
2.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6321DL
Zoro #
G3080089
UPC #
663370492860
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.13
Height
2.13
Length
8
Item Length (Inch)
8
Item Height (Inch)
2.13
Item Width (Inch)
2.13

Details

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
3
Weight
5.62
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Chrome
Finish
Polished Chrome
Features
High Quality Brass and Zinc Alloy Construction, Durable Washerless Cartridge, Easy three lever handle operation, Includes Matching Finish Pop-Up Drain, 1.5 GPM/5.7 LPM Water Flow Rate at 60 PSI
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy;Plastic
Item
Bidet Faucet
Drain Included
Yes
Collection
Concord
Hot Handle Item#
KBH8961DLH
Pop Up Rod Item#
KBPR621
Diverter Handle Item#
KBDH8961DL
Faucet Holes
6
Item Weight (lbs)
5.62
Diverter Cartridge Item#
KBRP321DV
Spout Flow Rate (GPM)
0
Installation Type
Widespread
Cold Handle Item#
KBH8961DLC
Handle Flange Item#
KBHF951
Handles Included
true
Theme
Modern
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever

Description

This faucet boasts bold, sleek design with its cylindrical styling. For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The Concord Bidet Faucet With Three Lever Handle and its featured sturdy brass construction and premium polished chrome finish are guaranteed to bring functionality and form to your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.