Concord KB6322DX 3-Handle Bidet Faucet, Polished Brass

  • Mfr # KB6322DX

  • Zoro # G3066536


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
3
Weight
5.62
Length
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6322DX
Zoro #
G3066536
UPC #
663370491238
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Width
2.13
Height
2.13
Item Length (Inch)
8
Item Width (Inch)
2.13
Item Height (Inch)
2.13

Details

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
3
Weight
5.62
Item
Bidet Faucet
Valve Type
Washerless Cartridge
Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Brass
Features
High Quality Brass and Zinc Alloy Construction, Durable Washerless Cartridge, Easy three cross handle operation, Includes Matching Finish Pop-Up Drain, 1.5 GPM/5.7 LPM Water Flow Rate at 60 PSI
Material
Brass;Zinc Alloy;Plastic
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Widespread
Handles Included
true
Faucet Holes
6
Handle Flange Item#
KBHF952
Hot Handle Item#
KBH8962DXH
Pullout Spray
false
Spout Flow Rate (GPM)
0
Diverter Cartridge Item#
KBRP321DV
Cold Handle Item#
KBH8962DXC
Theme
Modern
Diverter Handle Item#
KBDH8962DX
Handle Style
Cross
Pop Up Rod Item#
KBPR622
Item Weight (lbs)
5.62
Collection
Concord
Drain Included
Yes

Description

This faucet boasts bold, sleek design with its cylindrical styling. For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The Concord Bidet Faucet With Three Cross Handle and its featured sturdy brass construction and premium polished brass finish are guaranteed to bring functionality and form to your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.