Concord KB6328DL 3-Handle Bidet Faucet, Brushed Nickel

  • Mfr # KB6328DL

  • Zoro # G3072300


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
3
Weight
5.62
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB6328DL
Zoro #
G3072300
UPC #
663370492884
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Height
2.13
Width
2.13
Item Width (Inch)
2.13
Item Length (Inch)
8
Item Height (Inch)
2.13

Details

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
3
Weight
5.62
Valve Type
Washerless Cartridge
Features
High Quality Brass and Zinc Alloy Construction, Durable Washerless Cartridge, Easy three lever handle operation, Includes Matching Finish Pop-Up Drain, 1.5 GPM/5.7 LPM Water Flow Rate at 60 PSI
Item
Bidet Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Nickel
Material
Brass;Zinc Alloy;Plastic
Color
Brushed Nickel
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
5.62
Pullout Spray
false
Spout Flow Rate (GPM)
0
Diverter Handle Item#
KBDH8968DL
Theme
Modern
Drain Included
Yes
Pop Up Rod Item#
KBPR628
Hot Handle Item#
KBH8968DLH
Handle Flange Item#
KBHF958
Faucet Holes
6
Collection
Concord
Handle Style
Lever
Installation Type
Widespread
Diverter Cartridge Item#
KBRP321DV
Handles Included
true
Cold Handle Item#
KBH8968DLC

Description

This faucet boasts bold, sleek design with its cylindrical styling. For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The Concord Bidet Faucet With Three Lever Handle and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to bring functionality and form to your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.