Concord KB6328DX 3-Handle Bidet Faucet, Brushed Nickel

  • Mfr # KB6328DX

  • Zoro # G3069564


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
3
Weight
5.62
Features
High Quality Brass and Zinc Alloy Construction, Durable Washerless Cartridge, Easy three cross handle operation, Includes Matching Finish Pop-Up Drain, 1.5 GPM/5.7 LPM Water Flow Rate at 60 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6328DX
Zoro #
G3069564
UPC #
663370491245
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Width
2.13
Height
2.13
Item Width (Inch)
2.13
Item Height (Inch)
2.13
Item Length (Inch)
8

Details

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
3
Weight
5.62
Features
High Quality Brass and Zinc Alloy Construction, Durable Washerless Cartridge, Easy three cross handle operation, Includes Matching Finish Pop-Up Drain, 1.5 GPM/5.7 LPM Water Flow Rate at 60 PSI
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy;Plastic
Item
Bidet Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Pullout Spray
false
Handle Style
Cross
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH8968DXC
Drain Included
Yes
Handle Flange Item#
KBHF958
Hot Handle Item#
KBH8968DXH
Faucet Holes
6
Installation Type
Widespread
Diverter Cartridge Item#
KBRP321DV
Handles Included
true
Collection
Concord
Theme
Modern
Spout Flow Rate (GPM)
0
Diverter Handle Item#
KBDH8968DX
Item Weight (lbs)
5.62
Pop Up Rod Item#
KBPR628

Description

This faucet boasts bold, sleek design with its cylindrical styling. For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The Concord Bidet Faucet With Three Cross Handle And Pop-Up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to bring functionality and form to your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.