
Concord Reverse Osmosis System Filtration Water Air Gap Faucet, Brass
Mfr # KSAG8192DL
Zoro # G3088814
product price:Â $130.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Width
5.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KSAG8192DL
Zoro #
G3088814
UPC #
663370576409
Country of Origin
Taiwan, Province of China
Dimensions
Width
5.75
Height
11.5
Item Width (Inch)
5.75
Item Length (Inch)
2.75
Max Deck Thickness
2
Item Height (Inch)
11.5
Description
Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's modern theme while adding functionality. Complete with air gap technology, contaminated water waste will be prevented from backing up into the system. Use with an under the counter filtration system that is compatible for use with reverse osmosis air gap water filtration faucets.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.