Concord Reverse Osmosis System Filtration Water Air Gap Faucet, Brass

  • Mfr # KSAG8193DL

  • Zoro # G3089590


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Height
11.5
Width
5.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KSAG8193DL
Zoro #
G3089590
UPC #
663370576416
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.5
Width
5.75
Item Height (Inch)
11.5
Max Deck Thickness
2
Item Width (Inch)
5.75
Item Length (Inch)
2.75

Details

Finish
Antique Brass
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Water Filtration Faucet
Material
Brass;Zinc Alloy
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Features
Solid brass and zinc alloy construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 7-3/16" spout clearance, 5-3/4" spout reach, 11-1/2" spout height, 1/4" Tubing for Reverse Osmosis System, 2.11 GPM/7.9 LPM spout flow rate at 60 PSI, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Weight
1.23
Shared H&C Cartridge Item#
KSAGRP3191C
Pullout Spray
false
Faucet Holes
1
Share H&C Handle Item#
KSAGH8193DL
Installation Type
Single Hole
Faucet Centers
0
Spout Flow Rate (GPM)
1
Pulldown Spray
false
Sidespray
false
Hose Included
true
Item Weight (lbs)
1.23
Handle Style
Lever
Drain Included
No
Collection
Concord
Handles Included
true
Theme
Modern

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's modern theme while adding functionality. Complete with air gap technology, contaminated water waste will be prevented from backing up into the system. Use with an under the counter filtration system that is compatible for use with reverse osmosis air gap water filtration faucets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.