Concord Toilet Tank Lever, Polished Chrome

  • Mfr # KTDL1

  • Zoro # G3751484


product price:  $57.15
/ea

Key Features

Length
11.31 in
Width
2.06 in
Height
1.25 in
Material
Brass
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTDL1
Zoro #
G3751484
UPC #
663370074509
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.31 in
Width
2.06 in
Height
1.25 in
Manufacturers Warranty Length
1 yr

Details

Finish
Polished Chrome
Material
Brass
Low Lead Compliant
false
CEC Certified
false
Theme
Modern
DOE Certified
false
UPC/CUPC Certified
false
Prop 65 Label
true
Escutcheon Included
false
Collection
Concord
Weight
0.74 lb

Description

Flush away your problems with the Kingston Brass Concord Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.