Zoro Homepage

Concord Wall-Mount Soap Dish, Brushed Nickel

  • Mfr # BA8215SN

  • Zoro # G3909684


product price: $54.65
/ea

Key Features

Collection
Concord
Finish
Brushed Nickel
Material
Brass;Ceramic
Mounting Type
Wall Mounted
Low Lead Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA8215SN
Zoro #
G3909684
UPC #
663370038969
Country of Origin
Taiwan, Province of China

Dimensions

Product Diameter (Inch)
2.38
Item Height (Inch)
3.25
Item Length (Inch)
5.13
Item Width (Inch)
4.5

Details

Item
Concord Wall-Mount Soap Dish, Brushed Nickel
Collection
Concord
Finish
Brushed Nickel
Material
Brass;Ceramic
Mounting Type
Wall Mounted
Low Lead Compliant
false
Warranty
1
CEC Certified
false
UPC/CUPC Certified
false
Escutcheon Included
false
Item Weight (lbs)
1.11
Theme
Modern
DOE Certified
false
Installation Type
Wall Mount
Prop 65 Label
true
ADA Compliant
true

Description

Add sophistication and distinctive style to your bathroom with this Kingston Brass wall mount soap dish. Easy to install on the wall adjacent to your tub, this dish is designed to effortlessly reach soap and provide a cleaner bathroom. While embellishing a modern style, match this accessory to your other brushed nickel bathroom fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.