Contemporary DR214120 Milano 12" Decorative 1-1/4" OD Grab Bar, Matte Black, 14.81 L, Brass

  • Mfr # DR214120

  • Zoro # G3092786


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Length
14.81
Finish
Matte Black
Type
Contemporary
Material
Brass
Standards
ADA Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DR214120
Zoro #
G3092786
UPC #
663370732867
Country of Origin
Taiwan, Province of China

Dimensions

Length
14.81
Width
2.75
Height
2.81
Bar Length
12"

Details

Finish
Matte Black
Type
Contemporary
Material
Brass
Standards
ADA Compliant
Color
Matte Black
Dia
1-1/4"
Mounting Type
Wall
Item
DR214120 Milano 12" Decorative 1-1/4" OD Grab Bar, Matte Black
Includes
Grab Bar; Mounting Hardware
Features
Solid brass construction, Mounting hardware included, Corrosion-resistant finish, 12" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Weight
2.13
Installation Type
Wall Mount

Description

Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.