Contemporary DR514487 Meridian 48" X 1-1/4" ADA Grab Bar, Brushed Brass, 50.81 L, Brass

  • Mfr # DR514487

  • Zoro # G3093319


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Type
Contemporary
Material
Brass
Standards
ADA Compliant
Dia
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DR514487
Zoro #
G3093319
UPC #
663370681790
Country of Origin
Taiwan, Province of China

Dimensions

Length
50.81
Width
3
Height
2.81
Bar Length
48"

Details

Finish
Brushed Brass
Type
Contemporary
Material
Brass
Standards
ADA Compliant
Color
Brushed Brass
Dia
1-1/4"
Mounting Type
Wall Mount
Item
DR514487 Meridian 48" X 1-1/4" ADA Grab Bar, Brushed Brass
Includes
Grab Bar; Mounting Hardware
Features
17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 48" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Weight
3.53
Installation Type
Wall Mount

Description

Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.