Shop KINGSTON BRASS
See all product information
Create Account
Contemporary DR814325 32"X1-1/4" OD Grab Bar, 35-1/16" L, 17 ga. Brass, Oil Rubbed Bronze
- Mfr # DR814325
- Zoro # G0842739
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Length
35-1/16"
Finish
Oil Rubbed Bronze
Type
Contemporary
Material
17 ga. Brass
Standards
ADA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DR814325
- Zoro #
- G0842739
- UPC #
- 663370071676
- Country of Origin
- Taiwan, Province of China
- Finish
- Oil Rubbed Bronze
- Type
- Contemporary
- Material
- 17 ga. Brass
- Standards
- ADA Compliant
- Color
- Bronze
- Dia
- 1-1/4"
- Mounting Type
- Wall
- Item
- DR814325 32"X1-1/4" OD Grab Bar
- Includes
- Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw
- Features
- Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant
Dimensions
- Length
- 35-1/16"
- Width
- 2 3/4 in
- Height
- 3-1/16"
- Bar Length
- 32"
Description
DR814325 32 In.X1-1/4 In. OD Grab Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.