Zoro Homepage

Continental One-Handle 1-Hole Deck Mounted Bar Faucet, Black

  • Mfr # LS8610CTL

  • Zoro # G3092180


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Height
11.69
Features
Solid brass construction, 1.75 GPM/6.62 LPM spout flow rate at 60 PSI, Drip-free ceramic disc cartridge, J-spout has 4-15/16" reach with a 11-11/16" height, 7-13/16" clearance
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8610CTL
Zoro #
G3092180
UPC #
663370684029
Country of Origin
China

Dimensions

Height
11.69
Length
5.88
Width
4.94
Item Height (Inch)
11.69
Item Width (Inch)
4.94
Item Length (Inch)
5.88
Max Deck Thickness
0.31

Description

Add elegant style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.