Zoro Homepage

Continental Single-Handle Water Filtration Faucet, Nickel

  • Mfr # KS6198CTL

  • Zoro # G3109857


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Mounting Type
Deck Mount
ADA Compliant
true
Includes
Faucet; Mounting Hardware
Height
11.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS6198CTL
Zoro #
G3109857
UPC #
663370615184
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.06
Width
2
Length
5.88
Item Width (Inch)
2
Item Height (Inch)
11.06
Item Length (Inch)
5.88

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Brushed Nickel
Mounting Type
Deck Mount
ADA Compliant
true
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 8-1/16" spout clearance, 5-7/8" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Single lever handle meets ADA guidelines, Easy-to-clean
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
1.76
Color
Brushed Nickel
Pulldown Spray
false
Handles Included
true
Share H&C Handle Item#
KSH8198CTL
Sidespray
false
Theme
Modern
Drain Included
No
Faucet Centers
0
Item Weight (lbs)
1.76
Handle Style
Lever
Shared H&C Cartridge Item#
KSRP8191C
Pullout Spray
false
Hose Included
false
Collection
Continental
Faucet Holes
1
Installation Type
Single Hole
Spout Flow Rate (GPM)
1

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's theme while adding functionality. Use with an under the counter water filtration system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.