Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Convert to Shower (without Spout and Shower Head), Brushed Brass

  • Mfr # CC3167

  • Zoro # G604245637


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Mounting Type
Wall Mount
Color
Brushed Brass
Material
Brass
Length
62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC3167
Zoro #
G604245637
UPC #
663370985706
Country of Origin
Taiwan, Province of China

Dimensions

Length
62
Height
3

Details

Finish
Brushed Brass
Mounting Type
Wall Mount
Color
Brushed Brass
Material
Brass
Features
Fine artistic craftsmanship, 1/2" NPS inlet threads, 62" height, 5/8" diameter tube, Beautiful premier finish, Wall support bracket included, All mounting hardware included
Includes
Shower Riser;Wall Support

Description

Add a shower system to any existing bathtub. With this kit, you can add a shower riser that will add functionality to your bathroom. Just add a shower head of your choice and you can begin enjoying your new shower.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.