
Curved Nozzle Metal Soap Dispenser, Black Stainless Steel
Mfr # SD7600
Zoro # G607966119
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Width
3.88
Length (In.)
11.81
Includes
Soap Dispenser
Height
2.19
Material
Brass;Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD7600
Zoro #
G607966119
UPC #
663370277641
Country of Origin
Taiwan, Province of China
Dimensions
Width
3.88
Length (In.)
11.81
Height
2.19
Details
Includes
Soap Dispenser
Material
Brass;Plastic
Features
Finish
Black Stainless Steel
Description
The Water Onyx soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter Easily dispense soap with the pushdown mechanism while adding a stylistic flair to your traditional home
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.