Zoro Homepage

DD8101 Round Bottle Trap

  • Mfr # DD8101

  • Zoro # G0841978


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Material
Brass
Warranty
1
Item Width (Inch)
2
CEC Certified
false
Item Weight (lbs)
1.54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD8101
Zoro #
G0841978
UPC #
663370105500
Country of Origin
China

Dimensions

Item Width (Inch)
2
Item Length (Inch)
13.88
Item Height (Inch)
4.75

Details

Item
P-Traps
Material
Brass
Finish
Polished Chrome
Warranty
1
CEC Certified
false
Item Weight (lbs)
1.54
UPC/CUPC Certified
true
Theme
Modern
Collection
Trimscape
Low Lead Compliant
true
DOE Certified
false
Prop 65 Label
true
ADA Compliant
false

Description

This designer bottle trap is the perfect addition to modern homes with exposed plumbing. It provides a liquid seal between the home and sewer gasses as the stylish design and polished chrome finish deliver a lasting appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.