Zoro Homepage

DD8106 Round Bottle Trap

  • Mfr # DD8106

  • Zoro # G0842206


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
UPC/CUPC Certified
true
Item Width (Inch)
2
CEC Certified
false
Collection
Trimscape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD8106
Zoro #
G0842206
UPC #
663370533075
Country of Origin
China

Dimensions

Item Width (Inch)
2
Item Height (Inch)
4.75
Item Length (Inch)
13.88

Details

Item
P-Traps
Material
Brass
Finish
Polished Nickel
UPC/CUPC Certified
true
CEC Certified
false
Collection
Trimscape
Theme
Modern
ADA Compliant
false
Item Weight (lbs)
1.54
Warranty
1
Prop 65 Label
true
Low Lead Compliant
true
DOE Certified
false

Description

This designer bottle trap is the perfect addition to modern homes with exposed plumbing. It provides a liquid seal between the home and sewer gasses as the stylish design and polished nickel finish deliver a lasting appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.