Zoro Homepage

DD8107 Trimscape 1-1/4" OD Brass Round Siphon Bottle Trap, Brass

  • Mfr # DD8107

  • Zoro # G3095349


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
Bottle Trap
Length
13.88
Features
Fabricated from solid brass for reliability, Overall length: 13-13/16", Overall height: 4-13/16", 1-1/4" O.D., 18 gauge, Corrosion-resistant finish, Designed for long-lasting durability
Color
Brushed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD8107
Zoro #
G3095349
UPC #
663370763977
Country of Origin
China

Dimensions

Length
13.88
Height
4.75
Width
2
Item Width (Inch)
2
Item Height (Inch)
4.75
Item Length (Inch)
13.88

Details

Material
Brass
Finish
Brushed Brass
Includes
Bottle Trap
Item
P-Traps
Features
Fabricated from solid brass for reliability, Overall length: 13-13/16", Overall height: 4-13/16", 1-1/4" O.D., 18 gauge, Corrosion-resistant finish, Designed for long-lasting durability
Color
Brushed Brass
ADA Compliant
false
Collection
Trimscape
Item Weight (lbs)
1.54
DOE Certified
false
UPC/CUPC Certified
true
CEC Certified
false
Warranty
1
Prop 65 Label
true
Theme
Modern
Low Lead Compliant
true

Description

This designer bottle trap is the perfect addition to modern homes with exposed plumbing. It provides a liquid seal between the home and sewer gasses as the stylish design and premium finish deliver a lasting appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.