Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, 2, Deck Mount, Oil Rubbed Bronze

  • Mfr # CC2009T5

  • Zoro # G0836247


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Features
Corrosion Resistant Finish
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2009T5
Zoro #
G0836247
UPC #
663370104305
Country of Origin
Taiwan, Province of China

Dimensions

Height
15-1/4"
Width
10-3/16"
Depth
9-5/16"
Item Width (Inch)
6
Item Length (Inch)
11
Item Height (Inch)
4.75

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Corrosion Resistant Finish
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
1/2"-14 NPS
Material
Brass
Handle Material
Porcelain
Number of Handles
3
Item Weight (lbs)
10.94
Handles Included
true
Handshower Flow Rate (GPM)
1.8
Pullout Spray
false
Handshower Included
Yes
Drain Included
No
Showerhead Flow Rate (GPM)
0
DOE Certified
true
Faucet Centers
3-3/8" Adjustable Center
Spout Flow Rate (GPM)
7
Sidespray
false
UPC/CUPC Certified
true
Handle Style
Lever
Prop 65 Label
true
Theme
Traditional
Faucet Holes
2
CEC Certified
true
Low Lead Compliant
false
Hose Included
true
Showerhead Included
No
Collection
Vintage

Description

CC2009T5 Clawfoot Tub Filler Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.